Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/8", NPTxNPT, 10"
- Mfr # ZUSA-PF-22477
- Zoro # G722968524
product price:Â
$
36.19
/ea
Key Features
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Galvanized
Side B Thread Type
NPT
Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22477
- Zoro #
- G722968524
- UPC #
- 00197666219799
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Galvanized
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Material Grade
- ASTM A53
- Metal Pipe Construction
- Welded
- Material
- Steel
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Schedule
- Schedule 40
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.