Tee, SS, Thrd 1", Thrd , Thrd 1"

  • Mfr # ZUSA-PF-22982
  • Zoro # G822967458
product price: 
$
22.39
/ea

Key Features

Class
Class 150
For Pipe Schedule
Schedule 40
Wire Rope Length
2 9/32 in
Fitting Side B Type
Threaded
Specific Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22982
Zoro #
G822967458
UPC #
00197666228463
Country of Origin
China

Dimensions

Wire Rope Length
2 9/32 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size C
1"-11.5
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Fitting Thread Size A
1/2"-14
Overall Length
2 9/32 in
Length
2 9/32 in

Details

Class
Class 150
Item
Metal Pipe Tee
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Specific Fitting Shape
Tee
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Color
Silver
Application
Air, Gases, Oils, Potable Water
Fitting Side C Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Gender
Female
Fitting Side A Type
Threaded
Includes Seal
No
Wire Color
Silver

Description

Tee, SS, Thrd 1", Thrd , Thrd 1"

Restrictions

Ratings & reviews