Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22983
- Zoro # G122967578
product price:Â
$
22.39
/ea
Key Features
Includes Seal
No
Side A Thread Type
NPT
Wire Rope Length
2 7/16 in
Class
Class 150
Specific Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22983
- Zoro #
- G122967578
- UPC #
- 00197666228470
- Country of Origin
- China
- Includes Seal
- No
- Side A Thread Type
- NPT
- Class
- Class 150
- Specific Fitting Shape
- Tee
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Tee
- Fitting Side C Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 7/16 in
- Fitting Thread Size C
- 1"-11.5
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Tee, SS, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.