Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21492
- Zoro # G422969395
product price:Â
$
17.79
/ea
Key Features
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Gender
Male
Side A Gender
Male
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21492
- Zoro #
- G422969395
- UPC #
- 00197666213841
- Country of Origin
- China
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -4 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 6 1/2 in
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 6 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.