Tee, SS, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22996
- Zoro # G922967693
product price:Â
$
26.15
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Fitting Side B Gender
Female
Includes Seal
No
Side 3 Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22996
- Zoro #
- G922967693
- UPC #
- 00197666228517
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Side 3 Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Tee
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side C Gender
- Female
- For Pipe Schedule
- Schedule 40
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side C Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 14
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size C
- 1"-11.5
- Wire Rope Length
- 2 27/64 in
- Overall Length
- 2 27/64 in
- Length
- 2 27/64 in
Description
Tee, SS, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.