Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"
- Mfr # ZUSA-PF-22987
- Zoro # G722968517
product price:Â
$
14.15
/ea
Key Features
Fitting Side C Pipe Threading
14
Gravity Flow
Pressure
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22987
- Zoro #
- G722968517
- UPC #
- 00197666226674
- Country of Origin
- China
- Fitting Side C Pipe Threading
- 14
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Fitting Side C Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Side 3 Thread Type
- NPT
- Fitting Side B Gender
- Female
- Class
- Class 150
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side C Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 27
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1/2"-14
- Fitting Thread Size A
- 1/8"-27
- Wire Rope Length
- 1 21/32 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.