Shop USA INDUSTRIALS

Tee, SS, Thrd 1/4", Thrd , Thrd 1/4"

  • Mfr # ZUSA-PF-22984
  • Zoro # G122968285

product price: 
$
10.15
/ea

Key Features

Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
27
Fitting Side B Pipe Threading
18
Gravity Flow
Pressure
Wire Rope Length
1 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22984
Zoro #
G122968285
UPC #
00197666228487
Country of Origin
China

Dimensions

Wire Rope Length
1 7/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/4"-18
Fitting Thread Size C
1/4"-18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/8"-27
Overall Length
1 7/16 in
Length
1 7/16 in

Details

Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
27
Fitting Side B Pipe Threading
18
Gravity Flow
Pressure
Fitting Side C Pipe Threading
18
Side B Thread Type
NPT
Fitting Side A Gender
Female
Specific Fitting Shape
Tee
Fitting Side B Gender
Female
Side A Thread Type
NPT
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Color
Silver
Class
Class 150
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Item
Metal Pipe Tee

Description

Tee, SS, Thrd 1/4", Thrd , Thrd 1/4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.