Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22990
- Zoro # G522968533
product price:Â
$
20.69
/ea
Key Features
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Gravity Flow
Pressure
Fitting Side A Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22990
- Zoro #
- G522968533
- UPC #
- 00197666226704
- Country of Origin
- China
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Gravity Flow
- Pressure
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Item
- Metal Pipe Tee
- For Pipe Schedule
- Schedule 40
- Fitting Side C Gender
- Female
- Fitting Side C Type
- Threaded
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 18
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side C Pipe Threading
- 14
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Specific Fitting Shape
- Tee
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Thread Size C
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 11/16 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.