Shop ZORO SELECT

SS, Straight, 1/2"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8359
  • Zoro # G800421217

product price: 
$
15.29
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8359
Zoro #
G800421217
UPC #
193005124991
Country of Origin
China

Dimensions

Hex Size
1 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
27/32 in
Fitting Thread Size B
1/4"-19
Fitting Thread Size A
1/2"-14
Wire Rope Length
27/32 in
Length
27/32 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Color
Silver
Class
Class 150
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
19
Maximum Operating Pressure
150 psi
Material Grade
304
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Includes Seal
No
Low Lead Compliance Level
Compliant
Thread Sealant Type
PTFE
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Gravity Flow
Pressure
Side A Thread Type
BSPT
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Finish/Coating
None

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.