Shop USA INDUSTRIALS

Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"

  • Mfr # ZUSA-PF-22991
  • Zoro # G322968924

product price: 
$
20.69
/ea

Key Features

Side B Thread Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Thread Size B
3/4"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22991
Zoro #
G322968924
UPC #
00197666224960
Country of Origin
China

Dimensions

Fitting Thread Size B
3/4"-14
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/8"-18
Wire Rope Length
2 1/8 in
Fitting Thread Size C
3/4"-14
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
2 1/8 in
Length
2 1/8 in

Details

Side B Thread Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Gravity Flow
Pressure
Item
Metal Pipe Tee
Fitting Side B Gender
Female
Side A Thread Type
NPT
Fitting Side C Gender
Female
Application
Air, Gases, Oils, Potable Water
Side 3 Thread Type
NPT
Color
Silver
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
14
Specific Fitting Shape
Tee
Fitting Side A Type
Threaded
Includes Seal
No
For Pipe Schedule
Schedule 40
Fitting Side C Pipe Threading
14
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Type
Threaded

Description

Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.