PipeNipple, SS, 4", NPTxNPT, 10"
- Mfr # ZUSA-PF-21471
- Zoro # G922968966
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Side A Thread Type
NPT
Nominal Pipe Size
4 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21471
- Zoro #
- G922968966
- UPC #
- 00197666213544
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 4 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.