Textured Neoprene Rubber Roll No Adhesive-70A-1/16" Thk x 36" W x 50FT

  • Mfr # BULK-RS-N70TXT-2

  • Zoro # G700438582


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70TXT-2
Zoro #
G700438582
UPC #
193005113483
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
50 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 407
Grade
Standard
Density
1.50 g/cm3
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Tensile Strength
1,000 psi
Compression Set
0.33
Texture
Textured
Thickness Tolerance
(-0.011" - +0.011")
Durometer
70A
Elongation
3.5
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.