Ultra Strength Neoprene Roll No Adhsv-50A-1/2" Thk x 36" W x 40FT

  • Mfr # BULK-RS-NUS50-238

  • Zoro # G400436512


product price:  $9,854.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/2"
Width
36"
Length
40 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NUS50-238
Zoro #
G400436512
UPC #
193005110505
Country of Origin
China

Dimensions

Thickness
1/2"
Width
36"
Length
40 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 517
Grade
Ultra Strength
Compression Set
0.28
Durometer
50A
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Tensile Strength
2,500 psi
Elongation
4
Density
1.35 g/cm3
Shape
Roll
Thickness Tolerance
(-0.050" - +0.050")
Tear Strength
25 N/mm

Description

Ultra Strength Neoprene Rubber Roll No Adhesive - 50A - 1/2" Thick x 36" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.