Shop USA INDUSTRIALS

Vacuum Fitting, Cross Connector, 2" Tube

  • Mfr # ZUSA-TF-VAC-72
  • Zoro # G2439798

product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in x 2 in x 2 in x 2 in
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Cross
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-72
Zoro #
G2439798
UPC #
193005175320
Country of Origin
China
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Cross
Item
Vacuum Cross Fitting
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Cross
Fitting Connection Type
KF in x KF in x KF in x KF
Trade Number
50
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
KF
Tube Fitting D Connection Type
KF
Tube Fitting C Connection Type
KF
Trade No.
50
Fitting Side C Connection Type
NW
Minimum Operating Temperature
4 Degrees F
Application
Air, Potable Water
Fitting Shape
Cross
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
NW
Standards
GB4982-ISO-K
Maximum Operating Temperature
320 Degrees F
Material Grade
304
Vacuum Rating
10-7 torr @ 72 Degrees F
Number of Bolt Holes
0
Fitting Side D Connection Type
NW
Fitting Material
Stainless Steel
Fitting Side A Connection Type
NW
Fitting Side 4 Connection Type
KF
Fitting Side 1 Connection Type
KF
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Fitting Side 3 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
KF

Dimensions

Tube Size
2 in x 2 in x 2 in x 2 in
Flange Outside Dia.
2 61/64 in
Tube Fitting B Flange Outside Dia.
2 in
For Tube Outside Diameter
2 in
Tube Fitting D Flange Outside Dia.
2 in
Tube Fitting A Flange Outside Dia.
2 in
Tube Fitting C Flange Outside Dia.
2 in
Flange Outside Diameter
2.953 in
Fitting Side C Tube Outer Diameter
2 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side D Pipe Size
2 in
Fitting Side D Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 4 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 3 Tube Outer Diameter
2 in
Fitting Side 4 Tube Outer Diameter
2 in

Description

Vacuum Cross Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Side D Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 2.953 in, Number of Bolt Holes 0, Fitting Side D Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.