Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female

  • Mfr # ZUSA-TF-VAC-12
  • Zoro # G2439983

product price: 
$
50.49
/ea

Key Features

Tube Size
1 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-12
Zoro #
G2439983
UPC #
193005174668
Country of Origin
China
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Adapter
Item
Vacuum Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x FNPT
Trade Number
25
Tube Fitting B Connection Type
FNPT
Tube Fitting A Connection Type
KF
Resistance Properties
Corrosion-Resistant
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Material
Stainless Steel
Minimum Operating Temperature
4 Degrees F
Standards
GB4982-ISO-K
Number of Bolt Holes
0
Material Grade
304
Trade No.
25
Fitting Shape
Straight
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Operating Temperature - Maximum
320 Degrees F
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
NW
For Media Type
Air, Potable Water

Dimensions

Tube Size
1 in
Pipe Size (Fittings)
1/4"
Flange Outside Dia.
1 9/16 in
Pipe Size
1/4 in
For Tube Outside Diameter
1 in
Tube Fitting B Flange Outside Dia.
1/4 in
Tube Fitting A Flange Outside Dia.
1 in
Flange Outside Diameter
1.563 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1 in
Flange Thickness
1/8 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Material Grade 304, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.563 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.