Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male

  • Mfr # ZUSA-TF-VAC-5
  • Zoro # G2439685

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Pipe Size (Fittings)
3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-5
Zoro #
G2439685
UPC #
193005175078
Country of Origin
China
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Straight Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x MNPT
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
MNPT
Trade Number
25
Standards
GB4982-ISO-K
Fitting Shape
Straight
Maximum Operating Temperature
320 Degrees F
Fitting Material
Stainless Steel
Number of Bolt Holes
0
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
NW
Trade No.
25
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Material Grade
304
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
NW
For Media Type
Air, Potable Water
Operating Temperature - Maximum
320 Degrees F

Dimensions

Tube Size
1 in
Pipe Size (Fittings)
3/4"
Flange Outside Dia.
1 9/16 in
Tube Fitting A Flange Outside Dia.
1 in
For Tube Outside Diameter
1 in
Pipe Size
3/4 in
Tube Fitting B Flange Outside Dia.
3/4 in
Flange Thickness
1/8 in
Fitting Side B Pipe Size
3/4 in
Flange Outside Diameter
1.563 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Material Grade 304, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.563 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.