Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 2" Tube x 1/4" NPT Male

  • Mfr # ZUSA-TF-VAC-7

  • Zoro # G2439764


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-7
Zoro #
G2439764
UPC #
193005175290
Country of Origin
China

Dimensions

Tube Size
2 in
Pipe Size (Fittings)
1/4"
Flange Outside Dia.
2 61/64 in
Pipe Size
1/4 in
For Tube Outside Diameter
2 in
Tube Fitting A Flange Outside Dia.
2 in
Tube Fitting B Flange Outside Dia.
1/4 in
Fitting Side B Pipe Size
1/4 in
Flange Thickness
1/8 in
Flange Outside Diameter
2.953 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Adapter
Item
Vacuum Fitting Adapter
Fitting Connection Type
KF in x MNPT
Specific Fitting Shape
Straight Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Trade Number
50
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
MNPT
Minimum Operating Temperature
4 Degrees F
Standards
GB4982-ISO-K
Vacuum Rating
10-7 torr @ 72 Degrees F
Number of Bolt Holes
0
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
320 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
NW
Material Grade
304
Resistance Properties
Corrosion-Resistant
Trade No.
50
Fitting Shape
Straight
Fitting Side 1 Connection Type
NW
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
4 Degrees F
Connector Type
Adapter
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
MNPT

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Material Grade 304, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.