Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 2" Tube x Socket Connect Tube

  • Mfr # ZUSA-TF-VAC-46
  • Zoro # G2439904

product price: 
$
47.15
/ea

Key Features

Tube Size
2 in x 2 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-46
Zoro #
G2439904
UPC #
193005175030
Country of Origin
China
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
KF in x Socket
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Straight Adapter
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
Socket
Trade Number
50
Standards
GB4982-ISO-K
Fitting Side A Connection Type
NW
Fitting Side B Connection Type
Socket
Trade No.
50
Fitting Shape
Straight
Fitting Material
Stainless Steel
Number of Bolt Holes
0
Vacuum Rating
10-7 torr @ 72 Degrees F
Material Grade
304
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
320 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Side 2 Connection Type
Socket
Fitting Side 1 Connection Type
NW
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Connector Type
Adapter

Dimensions

Tube Size
2 in x 2 in
Flange Outside Dia.
2 61/64 in
For Tube Outside Diameter
2 in
Tube Fitting B Flange Outside Dia.
2 in
Tube Fitting A Flange Outside Dia.
2 in
Flange Outside Diameter
2.953 in
Flange Thickness
1/8 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Socket, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.