MegaPress 90 elbow P1 2 P2 2 carbon steel zinc-nickel coating
- Mfr # 84330
- Zoro # G223561347
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Connection Type
Elbow
Pipe Size
2" x 2"
Pipe Fitting Material
Carbon Steel, Zinc-Nickel Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84330
- Zoro #
- G223561347
- UPC #
- 691514843308
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2" x 2"
Details
- Item
- Elbows
- Pipe Fitting Connection Type
- Elbow
- Pipe Fitting Material
- Carbon Steel, Zinc-Nickel Coating
Description
These steel press pipe fittings are suitable for plumbing in industrial wastewater and other non-potable water applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.