Vacuum Fitting, Tee Connector, 3/4" Tube

  • Mfr # ZUSA-TF-VAC-60

  • Zoro # G2439649


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3/4 in x 3/4 in x 3/4 in
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Specific Pipe Fitting Shape
Tee Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-60
Zoro #
G2439649
UPC #
193005175191
Country of Origin
China

Dimensions

Tube Size
3/4 in x 3/4 in x 3/4 in
Flange Outside Dia.
1 11/64 in
Tube Fitting C Flange Outside Dia.
3/4 in
Tube Fitting B Flange Outside Dia.
3/4 in
Tube Fitting A Flange Outside Dia.
3/4 in
For Tube Outside Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Flange Outside Diameter
1.18 in
Flange Thickness
1/8 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Item
Vacuum Tee Fitting
Specific Pipe Fitting Shape
Tee Connector
Fitting Connection Type
KF in x KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Tee
Tube Fitting B Connection Type
KF
Tube Fitting A Connection Type
KF
Trade Number
16
Tube Fitting C Connection Type
KF
Fitting Side A Connection Type
NW
Fitting Shape
Tee
Number of Bolt Holes
0
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Material Grade
304
Standards
GB4982-ISO-K
Fitting Side B Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Trade No.
16
Vacuum Rating
10-7 torr @ 72 Degrees F
Minimum Operating Temperature
4 Degrees F
Application
Air, Potable Water
Fitting Side C Connection Type
NW
Fitting Side 1 Connection Type
KF
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
KF
Fitting Side 3 Connection Type
KF
For Media Type
Air, Potable Water

Description

Vacuum Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 1.18 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.