Vacuum Fitting, Tee Reducer, 1-1/2" Tube x 1" Tube

  • Mfr # ZUSA-TF-VAC-66
  • Zoro # G2439615
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 1/2 in x 1 in x 1 1/2 in
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
Fitting Connection Type
KF in x KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-66
Zoro #
G2439615
UPC #
193005175252
Country of Origin
China
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
Item
Vacuum Tee Fitting
Fitting Connection Type
KF in x KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Reducing Tee
Specific Pipe Fitting Shape
Tee Reducer
Tube Fitting A Connection Type
KF
Tube Fitting C Connection Type
KF
Tube Fitting B Connection Type
KF
Trade Number
25, 40
Maximum Operating Temperature
320 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Shape
Tee
Vacuum Rating
10-7 torr @ 72 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
NW
Trade No.
25, 40
Fitting Side C Connection Type
NW
Standards
GB4982-ISO-K
Application
Air, Potable Water
Fitting Material
Stainless Steel
Material Grade
304
Number of Bolt Holes
0
Fitting Side B Connection Type
NW
Fitting Side 3 Connection Type
KF
Connector Type
Reducer
Operating Temperature - Maximum
320 Degrees F
Fitting Side 2 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
KF

Dimensions

Tube Size
1 1/2 in x 1 in x 1 1/2 in
Flange Outside Dia.
2 5/32 in
Tube Fitting C Flange Outside Dia.
1 1/2 in
Tube Fitting A Flange Outside Dia.
1 1/2 in
For Tube Outside Diameter
1 1/2 in, 1 in
Tube Fitting B Flange Outside Dia.
1 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Flange Thickness
1/8 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side C Tube Outer Diameter
1 1/2 in
Flange Outside Diameter
2.156 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Description

Vacuum Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 2.156 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, 40

Ratings & reviews