Shop USA INDUSTRIALS
See all product information
Create Account
White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-463
- Zoro # G722387813
product price:Â
$
13.39
/ea
Key Features
Standards
MVSS 302
Maximum Temperature
225 Degrees F
Width
24 in
Density
4 lb/cu ft
Cell Type
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-463
- Zoro #
- G722387813
- UPC #
- -
- Country of Origin
- China
- Standards
- MVSS 302
- Maximum Temperature
- 225 Degrees F
- Density
- 4 lb/cu ft
- Cell Type
- Closed Cell
- Compression Set
- 12 %
- Number of Adhesive Sides
- 1
- Shape
- Sheet
- Firmness @ 25% Deflection
- 14 psi
- Backing Type
- Adhesive
- Color
- White
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 230 Degrees F
- Material
- Polyethylene
- Grade
- Standard
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Minimum Temperature
- -40 Degrees F
- Tensile Strength
- 85 psi
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Item
- White Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Width
- 24 in
- Thickness
- 1/8 in
- Length
- 24 in
Description
White Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.