Shop USA INDUSTRIALS
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White FDA Silicone Rubber Roll No Adhesive-60A-1/4" Thk x 36" W x 60FT
- Mfr # BULK-RS-S60WFDA-5
- Zoro # G100437406
product price:Â
$
7,008.99
/ea
Key Features
Thickness
1/4 in
Width
36 in
Length
60 ft.
Material
Silicone
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-S60WFDA-5
- Zoro #
- G100437406
- UPC #
- 193005111403
- Country of Origin
- China
Dimensions
- Thickness
- 1/4 in
- Width
- 36 in
- Length
- 60 ft.
Details
- Material
- Silicone
- Color
- White
- Backing Type
- Plain
- Standards
- ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Shape
- Roll
- Durometer
- 60A
- Density
- 1.25 g/cm3
- Thickness Tolerance
- (-0.026" - +0.026")
- Tensile Strength
- 700 psi
- Texture
- Smooth
- Grade
- Food
- Temperature Range
- -80 Degrees to 450 Degrees F
- Compression Set
- 0.3
- Elongation
- 4
- Tear Strength
- 15 N/mm
Description
White FDA Silicone Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.