Shop USA INDUSTRIALS
See all product information
Create Account
Wye, Alum, Thrd 1-1/2", Thrd 1-1/2"
- Mfr # ZUSA-PF-22538
- Zoro # G022969610
product price:Â
$
93.49
/ea
Key Features
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Type
Threaded
Material Grade
6061-T6
Side 3 Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22538
- Zoro #
- G022969610
- UPC #
- 00197666237861
- Country of Origin
- United States
- Fitting Side B Type
- Threaded
- Material Grade
- 6061-T6
- Side 3 Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Item
- Metal Pipe Wye
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Specific Fitting Shape
- Wye
- Color
- Silver
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size C
- 1 1/2"-11.5
Description
Wye, Alum, Thrd 1-1/2", Thrd 1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.