Shop USA INDUSTRIALS
See all product information
Create Account
Cap, Aluminum, Class 150
Mfr # ZUSA-PF-22562
Zoro # G822968646
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
10 in
Color
Silver
Class
Class 150
Thread Size
10"-8
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22562
- Zoro #
- G822968646
- UPC #
- 00197666233757
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 10 in
- Thread Size
- 10"-8
Details
- Color
- Silver
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Specific Fitting Shape
- Cap
- Item
- Cap
- Fitting Connection Type
- Threaded
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Includes Seal
- No
Description
Cap, 10 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, Not Applicable Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 10 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.