Shop USA INDUSTRIALS

Manual 2-Way Ball Valve, Comp, 316 SS

  • Mfr # ZUSA-VLV-83
  • Zoro # G7883128

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-83
Zoro #
G7883128
UPC #
193005978143
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
3.5 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/4 in
Wire Rope Length
3.5 in
Length
3.5 in

Details

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Comp.
Item
Manual Two-Way Ball Valve
Seal Material
PTFE
Handle Type
Wedge
Body Material
316 Stainless Steel
Standards
API 598
Handle Material
Nylon
Seat Material
PTFE
Temp. Range
-65 Degrees to 300 Degrees F
Stem Material
316 Stainless Steel
Max. Pressure
1,500 PSI CWP
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 1
Sweat
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
6.25
Operating Temperature - Minimum
-65 Degrees F
Handle - Locking
Non-Locking
Color - Valve Handle
Black
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
1,000 psi
Valve Body Style
Straight
Valve Construction
Two-Piece
Maximum Pressure - Operating
1,500 psi

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Wedge

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.