Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polyurethane Super Cushioning Polyurethane Foam Sheets, Strips & Rolls 72" L x 36" W x

  • Mfr # ZUSA-PU-143

  • Zoro # G907031494


product price: $193.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polyurethane
Plastic Thickness
1"
Plastic Width
36"
Plastic Length
72"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-143
Zoro #
G907031494
UPC #
193005192709
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
36"
Plastic Length
72"

Details

Item
Super Cushioning Polyurethane Foam Sheets, Strips & Rolls
Plastic Material
Polyurethane
Color
Black
Shape
Sheet
Tensile Strength
26 psi
Standards
CAL 117
Grade
Standard
Backing Type
Plain
Plastic Density
3 lbs / cu. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.