Cam and Groove Fitting, Aluminum, F, 1" Adapter x 1" Male NPT

  • Mfr # BULK-CGF-146

  • Zoro # G4439585


product price:  $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Coupling Size
1"
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CGF-146
Zoro #
G4439585
UPC #
193005000844
Country of Origin
China

Dimensions

Coupling Size
1"
Plug Outside Dia.
1-7/16"
Pipe Size - Pipe Fitting
1"

Details

Item
Cam and Groove Fitting - Aluminum - F -
Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x MNPT
Max. Working Pressure @ 70 F
150 psi

Description

Cam and Groove Fitting - Aluminum - F -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.