Cap for Vacuum Fitting, 2" Tube

  • Mfr # ZUSA-TF-VAC-76

  • Zoro # G2440114


product price: $33.39
/ea

Key Features

Tube Size
2"
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-76
Zoro #
G2440114
UPC #
193005175368
Country of Origin
China

Dimensions

Tube Size
2"
Flange Outside Dia.
2 61/64 in
For Tube Outside Diameter
2 in
Compatible Tube Outer Diameter
2 in
Compatible Flange Outside Diameter
2 15/16 in
Flange Outside Diameter
2.953 in

Details

Basic Pipe Fitting Shape
Cap
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Cap
Autoclavable
Yes
Maximum Vacuum
Not Rated
Material
Stainless Steel
Fitting Connection Type
Clamp
Minimum Operating Temperature
4 Degrees F
Recommended Sterilization
Autoclave
Resistance Properties
Corrosion-Resistant
Material Grade
304
Application
Air, Potable Water
Specific Fitting Shape
Cap
Trade No.
50
Maximum Operating Temperature
320 Degrees F
Fitting Shape
Cap
Vacuum Rating
10-7 torr @ 72 Degrees F
Standards
GB4982-ISO-K
Compatible Tube Material
Stainless Steel
Trade Number
50
Operating Temperature - Minimum
4 Degrees F
For Media Type
Air, Potable Water
Operating Temperature - Maximum
320 Degrees F

Description

Vacuum Fitting Cap, Application Air, Potable Water, Compatible Tube Outer Diameter 2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Specific Fitting Shape Cap, Trade No. 50, Vacuum Rating 10-7 torr @ 72 Degrees F, Flange Outside Diameter 2.953 in, Compatible Flange Outside Diameter 2 15/16 in, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Fitting Connection Type Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.