Centering Ring with Screen for Vacuum Fitting, 3/4" Tube
Mfr # ZUSA-TF-VAC-87
Zoro # G2440053
product price:Â $44.75
/eaKey Features
Connection Type
Quick-Clamp
Tube Size
3/4"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-TF-VAC-87
Zoro #
G2440053
UPC #
193005175481
Country of Origin
China
Dimensions
Tube Size
3/4"
For Tube Outside Diameter
3/4 in
For Flange Outside Diameter
1 3/16 in
Compatible Tube Outer Diameter
3/4 in
Compatible Flange Outside Diameter
1 3/16 in
Details
Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
3/4"
Item
Vacuum Fitting Centering Ring
Autoclavable
No
Includes Screen
Screen Included
Maximum Vacuum
Not Rated
Fitting Connection Type
Quick-Clamp
Inner Ring Material
Stainless Steel
Standards
GB4982-ISO-K
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
320 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Recommended Sterilization
Autoclave
Material Grade
304
Product Type
Centering Ring
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
4 Degrees F
Description
Vacuum Fitting Centering Ring, Compatible Tube Outer Diameter 3/4 in, Includes Screen Screen Included, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 1 3/16 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.