EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long

  • Mfr # ZUSA-HT-388

  • Zoro # G900436340


product price:  $61.99
/ea

Key Features

Tube Material
EPDM
Inside Dia.
1/8"
Tube Hardness
60A
Outside Dia.
1/4"
Wall Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-388
Zoro #
G900436340
UPC #
193005150464
Country of Origin
China

Dimensions

Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
Tube Length
100'

Details

Tube Material
EPDM
Tube Hardness
60A
Tube Color
Black
Standards
FDA and NSF

Description

EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.