Full Face ePTFE Flange Gasket for 5" Pipe, 1/8" Thick, No 300

  • Mfr # BULK-FG-1959

  • Zoro # G2437655


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Inside Dia.
5 9/16 in
Bolt Holes
8
Material of Construction
ePTFE Plastic
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1959
Zoro #
G2437655
UPC #
193005014360
Country of Origin
China

Dimensions

Pipe Size
5 in
Outside Dia.
11 in
Inside Dia.
5 9/16 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/4 in
For Pipe Size
5 in
Inside Diameter
5 9/16 in

Details

Bolt Holes
8
Material of Construction
ePTFE Plastic
Flange Class
Class 300
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Type
Full Face
Standards
ASME B16.21, FDA
Temp. Range (F)
-450 to 600
Insert Material
None
For Flange ANSI Class
300
For Fluid Type
Chemicals
Reinforced
No
Metal Detectable Gasket
No
Binder Material
None
Number of Bolt Holes
8
FDA Approved
Yes
For Piping System
Food and Beverage
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-450 Degrees F
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Gasket Material
ePTFE
For Environment
Food and Beverage
X-Ray Detectable
No
Maximum Operating Temperature
600 Degrees F

Description

Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.