Hex Standoff, M3 Thrd Sz, 1-1/2 in L, 16 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-200

  • Zoro # G501011977


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
1-1/2 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-200
Zoro #
G501011977
UPC #
193005457426
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
1-1/2 in
Body Length
16.0 mm
Thread Length
16 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Thread Depth
16 mm
Length
11/2"
Body Thread Length
16 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Standoff Shape
Hex
Finish
Plain
Thread Pitch
0.5 mm
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Material Quality Standards
ASTM A582
Shape
Hex
Tensile Strength
80,000 psi
Standoff Thread Gender
Female-Female
Rockwell Hardness
B60
Thread Fit
6h
Label Shape
Hex
Standoff Color
Silver
Material Grade/Class
18-8
Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 16 mm, Body Length 16 mm, Thread Length 16 mm, Body Thread Length 16 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.