High Strength Buna-N Rubber Sheet - 40A - 3/32" T x 18" W x 36" L

  • Mfr # BULK-RS-BHS40-649

  • Zoro # G7791242


product price:  $36.25
/ea
Sold in multiples of 3 for $108.75

Key Features

Thickness
3/32"
Width
18"
Length
36"
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS40-649
Zoro #
G7791242
UPC #
193005946265
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
18"
Length
36"

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Compression Set
0.3
Texture
Smooth
Tensile Strength
1,500 psi
Temperature Range
-30 Degrees to 250 Degrees F
Standards
ASTM D2000 BF 410
Elongation
3.8
Shape
Sheet
Thickness Tolerance
(-0.013" - +0.013")
Density
1.35 g/cm3
Durometer
40A
Tear Strength
20 N/mm

Description

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 3/32" Thick x 18" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.