Shop USA INDUSTRIALS
See all product information
Instrumentation Fitting-316SS-90Deg Female Elbow-1/4" Tube x 3/8" NPT
Mfr # ZUSA-TF-YL-85
Zoro # G4437397
product price:Â $40.09
/eaKey Features
Specific Pipe Fitting Shape
90 Degree Female Elbow
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Material
316 Stainless Steel
Tube Size
1/4"
Basic Pipe Fitting Shape
90 Degree Elbow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-YL-85
Zoro #
G4437397
UPC #
193005180089
Country of Origin
China
Dimensions
Tube Size
1/4"
Pipe Size (Fittings)
3/8"
Details
Item
Instrumentation Tube Fitting
Specific Pipe Fitting Shape
90 Degree Female Elbow
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
90 Degree Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x FNPT
Description
Instrumentation Fitting-316SS-90Deg Fema
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.