Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT
- Mfr # ZUSA-TF-YL-28
- Zoro # G4437135
product price:Â
$
21.25
/ea
Key Features
Basic Pipe Fitting Shape
Straight
Pipe Fitting Material
316 Stainless Steel
Tube Size
1/4"
Pipe Size (Fittings)
1/4"
Specific Pipe Fitting Shape
Female Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-YL-28
- Zoro #
- G4437135
- UPC #
- 193005177621
- Country of Origin
- China
Dimensions
- Tube Size
- 1/4"
- Pipe Size (Fittings)
- 1/4"
Details
- Item
- Instrumentation Tube Fitting
- Basic Pipe Fitting Shape
- Straight
- Pipe Fitting Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- Female Straight
- Tube Fitting Material
- 316 Stainless Steel
- Specific Fitting Shape
- Straight Adapter
- Fitting Connection Type
- Tube x FNPT
Description
Instrumentation Fitting -316SS -Female S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.