Straight Brass Brass Class 250 Pipe Fittings, 1 1/4 in Female NPT X 1 1/4 in Female NPT

  • Mfr # ZUSA-PF-15527
  • Zoro # G204850880
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Gold
Fitting Side B Type
Threaded
Standards
ANSI B16.15, ASME B1.20.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15527
Zoro #
G204850880
UPC #
193005234645
Country of Origin
China

Dimensions

Overall Length
1 59/64 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 21/32 in
Fitting Side A Outside Diameter
1 21/32 in
Bend Nominal Dimensions
2 1/3 x 2
Fitting Thread Size B
1 1/4"-11.5
Fitting Thread Size A
1 1/4"-11.5
Fitting Side B Nominal Pipe Size
1 1/4 in
Wire Rope Length
1 59/64 in
Length
1 59/64 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Color
Gold
Fitting Side B Type
Threaded
Standards
ANSI B16.15, ASME B1.20.1
Material Grade
C38500
Class
Class 250
Application
Air, Gases, Oils, Potable Water
Low Lead Certified Standard
Not Compliant
Fitting Side A Gender
Female
Maximum Operating Pressure
400 psi
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 80
Fitting Side B Pipe Threading
11 1/2
Max. Steam Pressure
340 psi
Finish/Coating
None
Side B Thread Type
NPT
Side A Thread Type
NPT
Gravity Flow
Pressure
Wire Color
Gold

Description

Straight, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1 1/4 in, Female, Threaded, 1 21/32 in, 11 1/2, 1 1/4 In.-11.5, 1 1/4 in, Female, Threaded, 1 21/32 in, 11 1/2, 1 1/4 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews