Reducing Hex Bushing, 304 Stainless Steel, Class 150, 1 in x 1/2 in, MNPT x FNPT

  • Mfr # ZUSA-PF-232

  • Zoro # G7833181


product price: $15.39
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-232
Zoro #
G7833181
UPC #
193005417185
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Hex Size
1-15/32''

Details

Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRIALS - ZUSA-PF-232 is a 304 stainless steel reducing hex bushing designed as a pipe fitting. It features a bushing shape with reducing connections sized at 1" x 1/2" and uses MNPT to FNPT connection types. This fitting is rated for Class 150 pressure and has a maximum pressure rating of 150 psi. The hex size is 1-15/32 inches, allowing for wrench tightening. It conforms to ASTM A351 and ANSI/ASME B1.20.1 standards.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Reducing Hex Bushing
  • Connection Type: MNPT x FNPT
  • Pipe Size: 1" x 1/2"
  • Pressure Class: Class 150
  • Maximum Pressure Rating: 150 psi
  • Hex Size: 1-15/32 in for wrenching
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.