Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1" NPT Female

  • Mfr # ZUSA-PF-6755

  • Zoro # G7828029


product price:  $24.25
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6755
Zoro #
G7828029
UPC #
193005872748
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.