Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1/4" x 1/8" FNPT

  • Mfr # ZUSA-PF-7012

  • Zoro # G7829085


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7012
Zoro #
G7829085
UPC #
193005873684
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-50 to 400 F
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting - 316 Stainless Steel - Class 150 - Reducing Tee - 1/4" x 1/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.