Yellow Polypropylene Sheet 4 ft L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-YL-4MMX24X48

  • Zoro # G208839041


product price:  $19.59
/ea

Key Features

Plastic Thickness
4 mm
Backing Type
No Backing
Nominal Size
24 in W x 48 in L
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS-PP-YL-4MMX24X48
Zoro #
G208839041
UPC #
197666048672
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Yellow
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Shape
Rectangle
Impact Strength Rating
Not Rated
Standards
Not Rated
Friction Rating
Not Rated
Material
Polypropylene
Grade
Digital Print
Plastic Hardness
Not Rated
Tensile Strength
4,000 psi
Plastic Clarity
Opaque
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Plastic Hardness Rating
Not Rated
Wear Factor
Not Rated
Maximum Temperature
320 Degrees F
Machinability
Not Rated
UV Resistant
Yes
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Good
Temperature Range
320 Degrees F
Static-Resistant
Not Static-Resistant
Weight
6 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Wear Rate
Not Rated
Shore Hardness
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Number of Walls
2

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 mm, Yellow, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.