Green Polypropylene Sheet 24 in L x 18 in W x 4 mm Thick

  • Mfr # CPS-PP-GN-4MMX18X24
  • Zoro # G208839003
product price: 
$
11.69
/ea

Key Features

Plastic Thickness
4 mm
Tensile Strength
4,000 psi
Shape
Rectangle
Grade
Digital Print
Water Absorption
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPS-PP-GN-4MMX18X24
Zoro #
G208839003
UPC #
197666048412
Country of Origin
United States
Item
Polypropylene Sheet
Color
Green
Tensile Strength
4,000 psi
Shape
Rectangle
Grade
Digital Print
Water Absorption
Not Rated
Standards
Not Rated
Plastic Hardness
Not Rated
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Not Rated
Impact Strength Rating
Not Rated
Material
Polypropylene
Backing Type
No Backing
Wear Factor
Not Rated
Plastic Hardness Rating
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Good
Temperature Range
320 Degrees F
Minimum Temperature
Not Rated
Machinability
Not Rated
Maximum Temperature
320 Degrees F
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Shore Hardness
Not Rated
Weight
2.25 lb
Product Type
Plastic Sheet
Rockwell Hardness
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Number of Walls
2
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Elongation
Not Rated

Dimensions

Plastic Thickness
4 mm
Plastic Width
18 in
Plastic Length
24 in
Nominal Size
18 in W x 24 in L

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 4 mm, Green, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & reviews