PTFE Spring Energized Rod Seal for 3/16" Rod or 5/16" Piston Bore
- Mfr # ZUSASES-2
- Zoro # G2438766
product price:Â
$
27.29
/ea
Key Features
Inside Dia.
0.176 in
Outside Dia.
0.316 in
For Rod Groove Dia.
5/16 in
For Rod Dia.
3/16 in
For Groove Width
0.101 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASES-2
- Zoro #
- G2438766
- UPC #
- 193005261108
- Country of Origin
- China
Dimensions
- Inside Dia.
- 0.176 in
- Outside Dia.
- 0.316 in
- For Rod Groove Dia.
- 5/16 in
- For Rod Dia.
- 3/16 in
- For Groove Width
- 0.101 in
- For Bore Dia.
- 5/16 in
- For Piston Groove Dia.
- 3/16 in
- Height
- 3/32 in
- For Rod Diameter
- 3/16 in
- Outside Diameter
- 5/16 in
- Inside Diameter
- 0.176 in
- For Bore Diameter
- 0.31 in
- For Piston Groove Diameter
- 0.19 in
- For Rod Groove Diameter
- 19/64 in
- Overall Width
- 0.093 in
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.176 in, Outside Diameter 5/16 in, Overall Width 0.093 in, For Bore Diameter 0.31 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.19 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 3/16 in, For Rod Groove Diameter 19/64 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.