Shop ZORO SELECT

PVC Tubing for Fuels and Lubricants, 1/2" ID x 5/8" OD x 2 Ft. L

  • Mfr # ZUSA-HT-1834

  • Zoro # G4424553


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1834
Zoro #
G4424553
UPC #
193005147976
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
2 ft
Tube Bend Radius
25/32 in
Outside Diameter
5/8 in
Overall Length
2 ft
Inside Diameter
1/2 in
Bend Radius
25/32 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Yellow
Item
Tubing
Material
PVC
Color
Yellow
Standards
3-A, FDA
Temp. Range
-50 Degrees F to 150 Degrees F
Application
Beverage, Food, Fuels, Water
Durometer
55A
Industry Application
Laboratory
Does Not Contain
DEHP, Phthalates
Fitting Compatibility
Barbed
Minimum Operating Temperature
-50 Degrees F
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
20 psi
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Opaque
Hardness
Shore A 55
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Grade
Fuel and Lubricant Grade

Description

Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/2 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 2 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.