Shop USA INDUSTRIALS

Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Tube Material: 304 Stainless Steel

  • Mfr # ZUSA-STF-BW-130

  • Zoro # G4428577


product price:  $10.55
/ea

Key Features

Specific Fitting Shape
Straight
Connection Type
1" x 1/2"
Tube Size
1" x 1/2"
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-130
Zoro #
G4428577
UPC #
193005311001
Country of Origin
China

Dimensions

Tube Size
1" x 1/2"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Butt Weld - 304SS - R
Specific Fitting Shape
Straight
Connection Type
1" x 1/2"
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel
Basic Fitting Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS - R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.