Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Fitting, Quick-Clamp, 304SS, Cross, 1"

  • Mfr # ZUSA-STF-QC-101

  • Zoro # G4430887


product price: $68.95
/ea

Key Features

Specific Fitting Shape
Cross
Standards
3A 63-03
Fitting Connection Type
Clamp x Clamp x Clamp x Clamp
Flange Outside Dia.
1.984"
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-STF-QC-101
Zoro #
G4430887
UPC #
193005305253
Country of Origin
China

Dimensions

Tube Size
1" x 1" x 1" x 1"
Flange Outside Dia.
1.984"

Details

Item
Sanitary Fitting - Quick-Clamp - 304SS -
Specific Fitting Shape
Cross
Standards
3A 63-03
Fitting Connection Type
Clamp x Clamp x Clamp x Clamp
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Quick-Clamp - 304SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.