Vacuum Fitting, Cross Connector, 1" Tube

  • Mfr # ZUSA-TF-VAC-70

  • Zoro # G2439789


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 in x 1 in x 1 in x 1 in
Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-70
Zoro #
G2439789
UPC #
193005175306
Country of Origin
China

Dimensions

Tube Size
1 in x 1 in x 1 in x 1 in
Flange Outside Dia.
1 9/16 in
For Tube Outside Diameter
1 in
Tube Fitting C Flange Outside Dia.
1 in
Tube Fitting A Flange Outside Dia.
1 in
Tube Fitting B Flange Outside Dia.
1 in
Tube Fitting D Flange Outside Dia.
1 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side D Pipe Size
1 in
Fitting Side D Tube Outer Diameter
1 in
Fitting Side C Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Flange Thickness
1/8 in
Flange Outside Diameter
1.57 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 4 Tube Outer Diameter
1 in
Fitting Side 4 Pipe Size
1 in

Details

Basic Pipe Fitting Shape
Cross
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Vacuum Cross Fitting
Specific Pipe Fitting Shape
Cross
Fitting Connection Type
KF in x KF in x KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Cross
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
KF
Tube Fitting D Connection Type
KF
Trade Number
25
Tube Fitting C Connection Type
KF
Minimum Operating Temperature
4 Degrees F
Fitting Side D Connection Type
NW
Vacuum Rating
10-7 torr @ 72 Degrees F
Maximum Operating Temperature
320 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
NW
Material Grade
304
Trade No.
25
Application
Air, Potable Water
Fitting Shape
Cross
Fitting Material
Stainless Steel
Fitting Side C Connection Type
NW
Standards
GB4982-ISO-K
Fitting Side A Connection Type
NW
Number of Bolt Holes
0
Operating Temperature - Maximum
320 Degrees F
Fitting Side 1 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F
Fitting Side 3 Connection Type
KF
Fitting Side 4 Connection Type
KF
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
KF

Description

Vacuum Cross Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Side D Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 1.57 in, Number of Bolt Holes 0, Fitting Side D Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.