Vacuum Fitting, Tee Connector, 1-1/2" Tube

  • Mfr # ZUSA-TF-VAC-62

  • Zoro # G2439676


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 1/2 in x 1 1/2 in x 1 1/2 in
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Tee Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-VAC-62
Zoro #
G2439676
UPC #
193005175214
Country of Origin
China

Dimensions

Tube Size
1 1/2 in x 1 1/2 in x 1 1/2 in
Flange Outside Dia.
2 5/32 in
Tube Fitting A Flange Outside Dia.
1 1/2 in
Tube Fitting C Flange Outside Dia.
1 1/2 in
Tube Fitting B Flange Outside Dia.
1 1/2 in
For Tube Outside Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Flange Outside Diameter
2.156 in
Fitting Side C Tube Outer Diameter
1 1/2 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 3 Tube Outer Diameter
1 1/2 in

Details

Basic Pipe Fitting Shape
Tee
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Specific Pipe Fitting Shape
Tee Connector
Item
Vacuum Tee Fitting
Fitting Connection Type
KF in x KF in x KF
Specific Fitting Shape
Tee
Maximum Vacuum
10-7 torr @ 72 Degrees F
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
KF
Tube Fitting C Connection Type
KF
Trade Number
40
Fitting Side B Connection Type
NW
Resistance Properties
Corrosion-Resistant
Standards
GB4982-ISO-K
Fitting Side A Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Number of Bolt Holes
0
Fitting Shape
Tee
Minimum Operating Temperature
4 Degrees F
Trade No.
40
Application
Air, Potable Water
Fitting Side C Connection Type
NW
Fitting Material
Stainless Steel
Material Grade
304
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
KF
Operating Temperature - Maximum
320 Degrees F
Fitting Side 3 Connection Type
KF
Fitting Side 2 Connection Type
KF
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Side C Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Flange Thickness 1/8 in, Flange Outside Diameter 2.156 in, Number of Bolt Holes 0, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.