Shop USG
See all product information
Create Account
Ceiling Tile, 12 in L, 12 in W, Tivoli Pattern, Staple Flange Edge, Wood, 32PK
- Mfr # 4240
- Zoro # G423565060
product price:Â
$
115.99
/pk of 32, $3.62/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Wood
Coverage
32 sq-ft
Width
12 in
Edge Type
Staple Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4240
- Zoro #
- G423565060
- UPC #
- 81098042400
- Country of Origin
- Canada
- Material
- Wood
- Coverage
- 32 sq-ft
- Edge Type
- Staple Flange
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 1/2 in
Description
Low-cost, wood fiber panels that are ideal when fire resistance, acoustical performance and accessibility are not significant considerations; offers simple staple-up installation that does not require a grid; tongue-and-groove edging on the tiles hides staples, delivering a smooth, clean, monolithic look; retail equivalent of Armstrong's Grenoble 258. 12 in x 12 in x 1/2 in with Staple Flange.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.