Shop USG
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PLATEAU Series Ceiling Panel, 4 ft L, 2 ft W, 9/16 in Thick, Mineral Fiber, White, 8PK
- Mfr # 725
- Zoro # G023565026
product price:Â
$
126.99
/pk of 8, $15.87/ea
Key Features
Width
2 in
Thickness
9/16 in
Coverage
64 sq-ft
Installation Method
Suspended Ceiling
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725
- Zoro #
- G023565026
- UPC #
- 81098007256
- Country of Origin
- United States
- Coverage
- 64 sq-ft
- Installation Method
- Suspended Ceiling
- Material
- Mineral Fiber
- Color
- White
Dimensions
- Width
- 2 in
- Thickness
- 9/16 in
- Length
- 4 ft
Description
Provides an attractive way to finish a ceiling. The mineral fiber panels have a square edge design for quick installation. A high light reflectance value. Cleans easily with a soft brush or vacuum. 2 ft x 4 ft x 9/16 in with a square edge.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.